missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™ Sepharose™ Resin

Product Code. 12846436 Shop All IBA Lifesciences Products
Click to view available options
Quantity:
4 mL
20 mL
50 mL
1000 mL
Unit Size:
1 L
20mL
Each
This item is not returnable. View return policy

Product Code. 12846436

Brand: IBA Lifesciences undefined

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Strep-Tactin™ Sepharose™ resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™ Sepharose™ is a 4% agarose coupled with the streptavidin variant Strep-Tactin™ and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • Due to the low concentrated agarose, it is particularly suitable for large proteins, especially if the affinity to Strep-Tactin™XT 4Flow™ is too high.
  • The wide-meshed polymer allows for the simple attachment of larger proteins to the stationary phase.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension is necessary.

Please note that Strep-Tactin™ Sepharose™ is not compatible with HPLC/FPLC due to the low pressure stability.

Specifications

Product Type Strep-Tactin Sepharose Suspension (50%)
Quantity 20 mL
Content And Storage 4°C
For Use With (Application) Preferentially for Gravity Flow Purification of Strep-Tag Fusion Proteins
Matrix Strep-Tactin Sepharose

For Research Use Only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.