missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™XT 4Flow™ High Capacity Cartridge

Product Code. 17285794 Shop All IBA Lifesciences Products
Change view
Click to view available options
Quantity:
1 x 1 mL
1 x 5 mL
Unit Size:
Each
Product Code. Quantity unitSize
17285794 1 x 1 mL Each
17295794 1 x 5 mL Each
2 options
This item is not returnable. View return policy

Product Code. 17285794

Brand: IBA Lifesciences 25027001

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Strep-Tactin™XT 4Flow™ high capacity cartridge is a HPLC/FPLC cartridge to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™XT 4Flow™ high capacity cartridges contain a 4% agarose coupled with the streptavidin variant Strep-Tactin™XT and are applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins with HPLC/FPLC devices like Äkta™ systems (Cytiva).
  • Due to the broad pH compatibility, excellent pressure stability, outstanding target purity (>95%), and highest binding affinity, the resin is recommended for all protein classes, especially for low abundant or challenging proteins.
  • The low concentrated agarose enables the simple attachment of larger proteins to the stationary phase, making it particularly suitable for purification of high-molecular-weight targets.
  • In comparison to Strep-Tactin™XT 4Flow™, Strep-Tactin™XT 4Flow™ high capacity has a higher density of immobilized Strep-Tactin™XT, which leads to a 2-fold higher yield of purified protein.
  • In addition, Strep-Tactin™XT 4Flow™ allows the application of denaturing agents such as urea.

Specifications

Support Type 4% agarose, crosslinked
Particle Size 50 to 150 μm
Quantity 1 x 1 mL
For Use With (Application) HPLC/FPLC
Target Twin-Strep-Tag™ and Strep-tag™II
Format Pre-packed Cartridge

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.