Learn More
Cerillo™ Stratus Plate Reader
Description
The Stratus is small enough to fit in the palm of your hand and allows for measurements in small spaces or restrictive environments, like anaerobic or microaerophilic chambers and incubators. Its uniquely simple interface and data storage allow it to be placed anywhere, with or without a computer.
The Stratus plate reader has new and improved capabilities to optimize flexibility for sample data collection in multiple standard plate formats to serve the wide-ranging needs of scientific researchers. The maximum allowable shaking speed is determined by the shaking radius of the shaking platform used, as well as the method of adapter attachment.
- Available in standard 600 nm, 496 nm, 650 nm, or customized wavelength
- Fits standard height 6-, 12-, 24-, and 96-well plates
- Small footprint and stackable
- No moving parts; minimal maintenance
- Functional in a broad range of environments
- Data is stored on a microSD card, no need for direct connection to a computer
- Can be powered by a wall outlet, external battery pack, or computer
Specifications
Specifications
| Detector Type | Digital Photosensor |
| Dimensions (L x W x H) | 14.4 x 13.0 x 6.8 cm |
| Incubator Temperature | 50°C |
| Light Source | Monochromatic Solid-State LEDs |
| Measurement Speed | 45 sec. |
| Plate Type | 6, 12, 24, and 96-well Plates |
| Product Line | Stratus |
| Reading Options | Kinetic |
| Software Type | PC Software |
| Wavelength Selection | Single Wavelength |
| Visa mer |
Fisher Scientific Encompass-programmet erbjuder artiklar som inte ingår i vår distributionsportfölj. Dessa produkter har vanligtvis inga bilder eller detaljerade beskrivningar. Vi är dock angelägna om att förbättra din shoppingupplevelse. Använd formuläret nedan för att ge feedback relaterad till innehållet på denna produkt.