missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Storage Bin
Click to view available options
Dimensions (L x W x H):
100 x 510 mm (HxW)
100 x 520 mm (HxW)
200 x 155 mm (HxW)
220 x 180 mm (HxW)
225 x 232 mm (HxW)
235 x 155 mm (HxW)
235 x 180 mm (HxW)
240 x 190 mm (HxW)
240 x 280 mm (HxW)
280 x 140 mm (HxW)
280 x 280 mm (HxW)
560 x 170 x 200 mm
600 x 180 x 280 mm
680 x 140 x 280 mm
90 x 133 mm (HxW)
Unit Size:
Each
Description
Specifications
Specifications
| Type | Storage Bin |
| Material | Anodized Aluminum |
| For Use With | Upright Freezer |
| For Use With (Application) | Keeping Loose Items Safe Within a Freezer |
| Includes | Handle on One End and a Label Holder |
| Dimensions (L x W x H) | 600 x 180 x 280 mm |
| Width (Metric) | 180 mm |
| Height (Metric) | 280 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction