missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Storage Bin

Product Code. 15915590
Change view
Click to view available options
Dimensions (L x W x H):
100 x 510 mm (HxW)
100 x 520 mm (HxW)
200 x 155 mm (HxW)
220 x 180 mm (HxW)
225 x 232 mm (HxW)
235 x 155 mm (HxW)
235 x 180 mm (HxW)
240 x 190 mm (HxW)
240 x 280 mm (HxW)
280 x 140 mm (HxW)
280 x 280 mm (HxW)
560 x 170 x 200 mm
600 x 180 x 280 mm
680 x 140 x 280 mm
90 x 133 mm (HxW)
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15915590 280 x 140 mm (HxW) Each
15755855 90 x 133 mm (HxW) Each
16246941 560 x 170 x 200 mm Each
15734758 100 x 510 mm (HxW) Each
16213481 680 x 140 x 280 mm Each
15733058 100 x 520 mm (HxW) Each
15971287 600 x 180 x 280 mm Each
15749738 200 x 155 mm (HxW) Each
15788807 220 x 180 mm (HxW) Each
15811458 225 x 232 mm (HxW) Each
15961231 235 x 155 mm (HxW) Each
15757039 235 x 180 mm (HxW) Each
15881118 240 x 190 mm (HxW) Each
15871118 240 x 280 mm (HxW) Each
15925590 280 x 280 mm (HxW) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 15915590 Supplier Wesbart™ Supplier No. BIN769
Estimated Shipment: 19-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A useful way of keeping loose items safe within a freezer

  • Storage bins are manufactured from anodised aluminum or stainless steel
  • All storage bins have either a fold down handle or hand grip
  • Bins can be designed to have a handle on each end for transport if required
  • All storage bins are fitted with a label holder so the user can easily identify which bin they require
  • Specifications

    Type Storage Bin
    Material Anodized Aluminum, Stainless Steel
    For Use With (Application) Keeping Loose Items Safe within a Freezer
    Includes Handle on One End and a Label Holder
    Dimensions (L x W x H) 280 x 140 mm (HxW)
    Width (Metric) 140 mm
    Height (Metric) 280 mm
    Weight (Metric) 0.8 kg
    For Use With (Equipment) Freezer
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.