missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Magnetic Stirring Bar with Pivot Ring

Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.

Brand:  Kartell™ 0079900

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10498832

  • £114.00 / Pack of 10
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.

  • Angled surfaces create high turbulence even at low speed
  • For containers with irregular bottom
  • The pivot ring reduces the contact surface
  • Suitable for foodstuff
Specifications

Specifications

Pivot ring
PTFE
Stir Bar
10/Pk.
70.78 mm
9.22 mm
Magnet PTFE Coated
White
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers