missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Magnetic Stirring Bar with Pivot Ring
Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.
£63.70 - £171.00
Specifications
Color | White |
---|---|
Description | Magnet PTFE Coated |
Material | PTFE |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10274281
|
Kartell™
0078800 |
6.53 mm | 35.48 mm |
£95.45
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
10498832
|
Kartell™
0079900 |
9.22 mm | 70.78 mm |
£114.00
Pack of 10 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
10419782
|
Kartell™
0079400 |
7.78 mm | 50.40 mm |
£63.70
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
10506391
|
Kartell™
0079700 |
9.39 mm | 60 mm |
£171.00
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
Description
Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.
- Angled surfaces create high turbulence even at low speed
- For containers with irregular bottom
- The pivot ring reduces the contact surface
- Suitable for foodstuff
Specifications
White | |
Magnet PTFE Coated | |
PTFE | |
10/Pk. |