Learn More
Kartell™ Magnetic Stirring Bar with Pivot Ring
Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.
Brand: Kartell™ 0079400
Code : A0
Additional Details : Weight : 0.07200kg
Description
Create high turbulence even at a low speed with a stirring bar that features and angled surface. Kartell™ Magnetic Stirring Bar with Pivot Ring reduces the contact surface and fosters optimal stir bar positioning.
- Angled surfaces create high turbulence even at low speed
- For containers with irregular bottom
- The pivot ring reduces the contact surface
- Suitable for foodstuff
Specifications
7.78 mm | |
Magnet PTFE Coated | |
White | |
PTFE |
PTFE | |
Stir Bar | |
10/Pk. | |
50.40 mm |