missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ PS PharmaScoops™ (Red)
GREENER_CHOICEBIOPHARMA

Product Code. p-7239876 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
30 mL
50 mL
60 mL
125 mL
250 mL
1000 mL
2500 mL
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 17594586

Brand: Sampling Systems™ 8045R30

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable Red SteriWare™ PS PharmaScoops™ are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.

  • Our disposable Red Scoops are a popular item for use in laboratory, production and quality work.
  • The bright red color means that they can be easily seen if left in the powder by mistake.
  • The Red scoops are perfect for food, chemical and pharma use.
  • Our complete range of disposable SteriWare™ powder scoops (spades) are manufactured and bagged in a class 100,000 cleanroom to ensure cleanliness.
  • They are designed to be used straight from the bag without the need for costly cleaning.
  • The sterile scoops have a sterility assurance level SAL 10-6.
  • PharmaScoops™ are ideal for both sampling and dispensing powders and granules.
  • The scoops can be used straight from the bag.
  • The robust, ergonomic handles are positioned high up the body to keep the hand away from the powder.
  • The scoops are supplied with full documentation including batch certificate of conformity and irradiation certification for the sterilisation.
  • Made from food grade PS.
  • Conforms to the latest FDA and EU requirements.
  • BSE/TSE free.
  • Polystyrene (PS) is ideal for most applications as it is strong and rigid.
  • Huge range of sizes from 30 mL to 2500 mL

Specifications

Sterility Non-sterile
Autoclavable Not Autoclavable
Capacity (English) 1.01 oz.
Capacity (Metric) 30 mL
Color Red
Disposable Reusable
Product Type Disposable Scoop
Material Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.