missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Long Handled Scoops
BIOPHARMA

Product Code. 17524636 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
Color:
Red
White
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17524636

Brand: Sampling Systems™ 8341H25S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eliminate the risk of cross contamination when sampling powders with SteriWare™ Long Handled Scoops. This sterile scoop is ideal for use in the Pharmaceutical, Chemical and Food industry. The ergonomic long handle keeps the operators hands clear of the product reducing any contamination risk.

  • SteriWare™ Long Handled Scoops are the ideal tool for reaching into deep containers.
  • SteriWare™ Long Handled Scoops are ideal for dispensing or sampling powders and granules or general scooping.
  • The handle length is 300 mm.
  • The extra long handle will help operators keep their hands out of the product.
  • The long 300 mm handle means you can reach into difficult to reach places.
  • The other advantage of a long handle is that it makes the scoop more visible if it is left in the powder.
  • The red version helps this even further in line with HACCP guidelines.
  • They are all manufactured and packed in a cleanroom to ensure cleanliness and reduce particulate contamination.
  • Our range of single use scoops are ideal for use in the laboratory, production and warehouse.
  • Simply unwrap and use.
  • Made from high quality HDPE which conforms to the latest FDA and EU food requirements.
  • BSE free.
  • Available sterile (SAL 10-6 ) and non-sterile.
  • 25, 50 and 100 mL scoop volume.
  • Other sizes on request

Specifications

Sterility Sterile
Capacity (Metric) 25 mL
Color White
Length (Metric) Handle 300 mm
Material HDPE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.