missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ LiquiDip Duo
Sampling Systems™ SteriWare™ LiquiDip Duo is ideal for taking cross sectional or point samples of liquids.
£158.00 - £166.00
Specifications
Product Type | Liquid Sampler |
---|---|
Material | HDPE |
Includes | Valve at both ends |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
15601592
|
Sampling Systems™
8921H-1100S |
225 mL | 1100 mm | Sterile |
£165.00
Pack of 20 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
15611592
|
Sampling Systems™
8921H-450S |
80 mL | 450 mm | Sterile |
£166.00
Pack of 20 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
15809581
|
Sampling Systems™
8921H-450 |
80 mL | 450 mm | Non-sterile |
£158.00
Pack of 20 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
15899571
|
Sampling Systems™
8921H-1100 |
225 mL | 1100 mm | Non-sterile |
£164.00
Pack of 20 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
Description
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Suitable for taking cross sectional and point samples
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Available in 2 different lengths
- Push the sampler into the product, ensuring the top and bottom are in the open position
- Push the sampler against the base of the container to close the valve
- Remove the sampler and pour out the liquid into a suitable container
- No cross contamination
- No cleaning required
Specifications
Liquid Sampler | |
HDPE | |
Valve at both ends |