missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ LiquiDip Duo

Sampling Systems™ SteriWare™ LiquiDip Duo is ideal for taking cross sectional or point samples of liquids.

Brand:  Sampling Systems™ 8921H-450S

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15611592

  • £166.00 / Pack of 20
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Suitable for taking cross sectional and point samples
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Available in 2 different lengths
  • Push the sampler into the product, ensuring the top and bottom are in the open position
  • Push the sampler against the base of the container to close the valve
  • Remove the sampler and pour out the liquid into a suitable container
  • No cross contamination
  • No cleaning required
Specifications

Specifications

Liquid Sampler
Valve at both ends
Sterile
450 mm
HDPE
80 mL
21 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers