missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ HDPE PharmaScoops™
BIOPHARMA

Product Code. 17554576 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 17554576

Brand: Sampling Systems™ 8045H60S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling and dispensing powders and granules is made easy when you use SteriWare™ HDPE PharmaScoops™.

  • The Sampling Systems range of disposable scoops have been specially designed and manufactured for hygienic industries.
  • The scoops are made from food grade HDPE and are widely used in pharmaceutical, food and chemical industries.
  • All SteriWare™ PharmaScoops™ are made and packed in a Cleanroom in the UK.
  • You can use a SteriWare™ PharmaScoop™ for sampling and dispensing powders and granules.
  • They are found in dispensaries, laboratories and production areas all over the world.
  • Our high quality range scoops are supplied individually bagged and are available in both sterile and non sterile versions.
  • This HDPE version gives superior chemical resistance over many other grades of plastic.
  • Our sterile, disposable Scoops (spades) are perfect for sampling, laboratory and production work.
  • Each scoop is individually packed in a special high quality bag.
  • The complete scoop range is manufactured and then packed in in a class 10,000 cleanroom to ensure cleanliness.
  • Simply unwrap the scoop and use straight from the bag.
  • Made from lightweight HDPE.
  • This is FDA and EU compliant with full batch traceability.
  • The material is BSE/TSE free.
  • The sterile version is SAL 10-6
  • Wide range of sizes from 30 mL to 1000 mL
  • Sampling and dispensing is made easy when you use a SteriWare™ HDPE PharmaScoop™ from Sampling Systems.

Specifications

Sterility Sterile
Capacity (Metric) 60 mL
Color Translucent
Disposable Single-use
Material HDPE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.