missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ FoodScoops
GREENER_CHOICEBIOPHARMA

Product Code. p-7239878 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2500 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 15
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 17544566

Brand: Sampling Systems™ 8045B1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable Blue SteriWare™ FoodScoops are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.

  • These high quality food scoops are available sterile and non sterile.
  • In order to be easily spotted (if they are left behind in the powder) they are manufactured from a highly visible blue food grade polypropylene in line with HACCP guidelines.
  • Food Scoops are manufactured and packed under full cleanroom conditions.
  • The scoops can be used straight from the bag.
  • The robust, ergonomic handles are positioned high up the body to keep the hand away from the powder.
  • The scoops are supplied with full documentation including batch certificate of conformity and irradiation certification for the sterilisation.
  • The sterile scoops conform to SAL 10-6.
  • Made from blue food grade PP.
  • Conforms to the latest FDA and EU 10/2011 requirements.
  • BSE/TSE free.
  • PP is very chemically resistant.
  • Range of sizes from 30 mL to 2500 mL

Specifications

Sterility Non-sterile
Capacity (Metric) 1000 mL
Color Blue
Disposable Single-use
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.