missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ FoodScoops
GREENER_CHOICEBIOPHARMA

Product Code. 17544566 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2500 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 15
Pack of 25
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility unitSize
17544566 1000 mL Non-sterile Pack of 25
17564566 2500 mL Non-sterile Pack of 15
17584566 500 mL Non-sterile Pack of 50
17554566 1000 mL Sterile Pack of 25
17574566 2500 mL Sterile Pack of 15
17594566 500 mL Sterile Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17544566 Supplier Sampling Systems™ Supplier No. 8045B1000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable Blue SteriWare™ FoodScoops are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.

  • These high quality food scoops are available sterile and non sterile.
  • In order to be easily spotted (if they are left behind in the powder) they are manufactured from a highly visible blue food grade polypropylene in line with HACCP guidelines.
  • Food Scoops are manufactured and packed under full cleanroom conditions.
  • The scoops can be used straight from the bag.
  • The robust, ergonomic handles are positioned high up the body to keep the hand away from the powder.
  • The scoops are supplied with full documentation including batch certificate of conformity and irradiation certification for the sterilisation.
  • The sterile scoops conform to SAL 10-6.
  • Made from blue food grade PP.
  • Conforms to the latest FDA and EU 10/2011 requirements.
  • BSE/TSE free.
  • PP is very chemically resistant.
  • Range of sizes from 30 mL to 2500 mL

Specifications

Sterility Non-sterile
Capacity (Metric) 1000 mL
Color Blue
Disposable Single-use
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.