missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Sample Spoons

Sampling Systems™ SteriWare™ Disposable Sampling Spoons are a range of low cost, single use spoons that allow for quick and efficient surface sampling of powders and granules.

Brand:  Sampling Systems™ 8088B-10

Additional Details : Weight : 0.82800kg

 View more versions of this product

Product Code. 15869461

  • £76.30 / Pack of 100
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No cross contamination
  • No cleaning required
Specifications

Specifications

Spoon
10 mL
Non-sterile
185 mm
Polypropylene
Yes
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers