missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Sterisart™ Universal, Gen 4

Product Code. 18405640 Shop All Sartorius Products
Change view
Click to view available options
Model:
Advanced
Basic
Essential
Control Type:
Analog
Analog and Digital
Digital
Includes:
Integrated Barcode Scanner
No Barcode Scanner
Unit Size:
1 pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Control Type Includes unitSize
18405640 Advanced Analog and Digital Integrated Barcode Scanner 1 pack
18415640 Basic Analog No Barcode Scanner 1 pack
18425640 Essential Digital Integrated Barcode Scanner 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 18405640 Supplier Sartorius™ Supplier No. 16421A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Sterisart™ Universal Gen 4 transforms sterility testing workflows with remote data sharing and paperless documentation. Advanced reporting software simplifies workflow management and ensures compliance with strict regulatory standards, such as 21 CFR Part 11, through secure electronic signatures and audit trails. This maintains data integrity and supports audit readiness.

  • Universal sterility testing pump designed for benchtop use or for integration in isolators
  • Low profile and compact footprint
  • Flexible, modular and open design
  • 316 L mirror finish stainless steel
  • Sleek design for impeccable hygiene: easy disassembly and smooth contours
  • Real-Time pressure detection in the sterility testing canisters
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR Part 11 Conformity
Control Type Analog and Digital
Display Type Touchscreen
Enclosure Rating IP65
Maximum Pressure 3.5 bar
Motor Speed 0 to 100 rpm
Reversible No
Includes Integrated Barcode Scanner
Model Advanced
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.