Learn More
Buerkle™ SteriPlast™/LaboPlast™ Palette Knife Spatula
Can be used to apply, distribute or evenly spread viscous media such as pastes and creams. The spatula reaches easily into the corners and curves of various containers and is suitable for scraping out bowls, removing residue or wiping off Bürkle's dosing spoons.
Brand: Buerkle™ 5378-0035
24.12 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.53200kg
Description
- The dimensionally stable long edge of the plastic scraper is ideal for cutting viscous media.
- A small tip on the long edge can be used for ripping, for example packaging film.
- The scraper is also suitable for stirring and blending.
- PS, white
- Available either in a large package with 100 pieces or 100 pieces packaged individually and radiation sterilised
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
100 | |
Not Autoclavable | |
Yes | |
70 mm | |
192 mm |
Non-Sterile | |
Complies with EU food rrequirements and FDA regulations | |
Sampler | |
Polystyrene |