Learn More
Buerkle™ SteriPlast™ Kit - Sterile Sampling Set
Includes ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags. The ideal combination for sampling where purity and sterility is essential. All parts are sterilized by gamma rays and suitable for use with food.
Brand: Buerkle™ 5378-8009
32.42 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
- The sampling set SteriPlast™ Kit consists of ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags.
- All parts are sterilized by gamma rays and suitable for use with foodstuffs.
- The scoops or spatulas are clean room manufactured and individually packed.
- The sample bag SteriBag Premium has an integrated sealing and is liquid-tight.
- A unique tracking code on both the bag and the tear-off field guarantees complete documentation and traceability.
- Choose scoop 50 ml or spatula 150 mm insertion depth
- Each kit includes SteriBag Premium 300 ml
Specifications
Polystyrene, Polyethylene | |
300 mL | |
Sterile | |
Foodstuffs |
10 spatulas and 10 SteriBag Premiμm | |
Yes | |
FDA |