missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Kit - Sterile Sampling Set
Includes ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags. The ideal combination for sampling where purity and sterility is essential. All parts are sterilized by gamma rays and suitable for use with food.
£34.95 - £37.35
Specifications
Material | Polystyrene, Polyethylene |
---|---|
Capacity (Metric) | 300 mL |
Disposable | Yes |
Sterility | Sterile |
Certifications/Compliance | FDA |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15654134
|
Buerkle™
5378-8003 |
10 scoops and 10 SteriBag Premiμm |
£37.35
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15586669
|
Buerkle™
5378-8003 |
10 scoops and 10 SteriBag Premiμm |
£37.35
Each |
In Stock
Log in to see stock. |
|||||
15596669
|
Buerkle™
5378-8009 |
10 spatulas and 10 SteriBag Premiμm |
£34.95
Each |
In Stock
Log in to see stock. |
|||||
15664134
|
Buerkle™
5378-8009 |
10 spatulas and 10 SteriBag Premiμm |
£34.95
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- The sampling set SteriPlast™ Kit consists of ten sample spatulas or ten sample scoops and ten SteriBag Premium tamper-proof sample bags.
- All parts are sterilized by gamma rays and suitable for use with foodstuffs.
- The scoops or spatulas are clean room manufactured and individually packed.
- The sample bag SteriBag Premium has an integrated sealing and is liquid-tight.
- A unique tracking code on both the bag and the tear-off field guarantees complete documentation and traceability.
- Choose scoop 50 ml or spatula 150 mm insertion depth
- Each kit includes SteriBag Premium 300 ml
Specifications
Polystyrene, Polyethylene | |
Yes | |
FDA |
300 mL | |
Sterile | |
Foodstuffs |