missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Bio Sample Scoops
GREENER_CHOICEBIOPHARMA

Product Code. p-6931001 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
Length (Metric):
141 mm
160 mm
205 mm
216 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15336337

Brand: Buerkle™ 53791001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from renewable raw materials and can be completely recycled. SteriPlast™ Bio Sample Scoops still have all the suitable properties of conventional polyethylene. The sample scoop is ideal for powders, granulates and pastes.

  • Ergonimically designed scoop
  • Product and packaging made of renewable raw materials
  • Manufactured from "green" PE, white
  • Recyclable/Disposable
  • Individually packaged and sterilised by gamma rays
  • Production and packaging according to clean room class 7
  • With EU foodstuffs and FDA approval
TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 25 mL
Color White
Product Type Scoop
Material Green Polyethylene (Made From Renewable Raw Materials)
Length (Metric) 141 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.