missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Volumetric Sampling Spoons

Product Code. 16816916 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16816916

Brand: Bel-Art™ F369430001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for use with powders, granules, liquids, gels or suspensions, these sterile spoons allow set volumes to be accurately measured and sampled.

  • Leveling to top of bowl provides accurately measured samples
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Product Type Spoon
Material HDPE
Length (Metric) 16.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.