missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware Triangular Scraper

Product Code. 16896896 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
22.5 cm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16896896

Brand: Bel-Art™ F368210110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile, plastic scrapers are perfect for cutting, cleaning and general scraping

  • Ideal for use in the manufacture and quality assurance of creams, ointments and pastes
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) scrapers heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100 Pk.
Autoclavable Not Autoclavable
Shape Spatula End, Sharpened End
Product Type Scraper
Width (Metric) Blade 11 cm
Material HDPE
Length (Metric) 22.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.