missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Teaspoon Style Sampling Spoon

Product Code. 16682814 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
3 mL
10 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16682814

Brand: Bel-Art™ F369410003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spoon is designed for quick and efficient surface sampling of powders and granules. Used by pharmaceutical, food, cosmetic and chemical companies.

  • Long handle reaches into jars, bottles and other confined areas
  • Can also be used for dispensing small quantities
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 3 mL
Product Type Spoon
Size Bowl: 3.6 x 2.5 x 0.5 cm (1.5 x 1 x 0.25 in.)
Length (English) Handle 5.375 in.
Length (Metric) Handle 13.7 cm
Material High-impact Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.