missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile PVDF Syringe Filter

Product Code. 15181499 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15181499 0.2 μm Pack of 50
15191499 0.45 μm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15181499
Add to basket
Edge
Add to basket

Used for filtration of protein solutions.

  • High sample throughput
  • Low protein binding
  • Hydrophilic in nature
  • Offers medium chemical resistance

Specifications

Material (Membrane) PVDF
Pore Size 0.2 μm
Sterility Sterile
For Use With (Application) For a broad range of applications
Housing Material Polypropylene
Quantity 50/Pk.
Type Syringe Filter
Diameter (Metric) 33 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.