missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Cribbar Sample Bottles (Volume: 500mL)
Click to view available options
Cap Color:
Blue
Green
White
Concentration:
18mg/L when full
Undosed
Additive:
EDTA
Sodium Thiosulphate
Color:
Green
Translucent
Unit Size:
Pack of 84
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Specifications
Specifications
| ATCC® | Yes |
| Cap Color | Green |
| Cap Type | Screw |
| Color | Translucent |
| Concentration | 18mg/L when full |
| Content And Storage | Room Temperature |
| Additive | EDTA |
| Detects | Microorganisms |
| Format | Disposable |
| Manufacturing Origin | United Kingdom |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction