missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tubes™ with Screw Cap 5.0 mL - Microtube
GREENER_CHOICE

Product Code. 17670006 Shop All Eppendorf Products
Change view
Click to view available options
Capacity (Metric):
5 mL
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17670006 5 mL Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17670006 Supplier Eppendorf™ Supplier No. 0030113500
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf Tubes™ with screw cap are your ideal choice when working with medium-sized sample volumes (0.5 - 5.0 mL). SafeCode variants enhance sample identification, while the BioBased option, manufactured using renewable resources, provides an eco-friendly alternative without compromising performance.

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in Eppendorf Quality, PCR Clean, Sterile/Pyrogen-/DNase-/RNase-/Human and Bacterial DNA-free, and Forensic DNA Grade quality for tested purity.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
  • ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free
Closure Material HDPE
Color Colorless
Capacity (Metric) 5 mL
Material Polypropylene
Includes Microtubes with 2D Datamatrix Code (SafeCode)
No. per Pack 100/Pk.
Packaging 200 Tubes (2 Bags x 100 Tubes)
Quantity 200 Pk.
Sterility Sterile
RNase Free Yes
Autoclavable Not Autoclavable
Shape Cylindrical
Bottom Shape Conical
Closure Type Screw Cap
UV Resistance Yes
Diameter (Metric) 17 mm
Graduated Yes
Product Type Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.