Learn More
Isofield™ Steridon Sterile Cleanroom Coverall with Hood - Grade A/B Compatible



The tri-laminate Steridon coverall is aseptically folded and can be donned in 60 seconds or less, validated sterile via X-RAY, and tested against chemo to ASTM F 739. The anti-static, low linting, viral barrier provides essential protection in Grade A/B environments for all cleanroom activities.
£206.00 - £275.00
Specifications
| Product Type | Cleanroom Coveralls |
|---|---|
| Gender | Unisex |
| Material | Polyethylene, Non-woven Polypropylene Laminate |
| Color | White |
| Disposable | Single-use |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
30178837
![]() ![]() |
Isofield™
80111XXS |
2X-Small |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178838
![]() ![]() |
Isofield™
80111XS |
X-Small |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178874
![]() ![]() |
Isofield™
80111S |
Small |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178901
![]() ![]() |
Isofield™
80111M |
Medium |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178888
![]() ![]() |
Isofield™
80111L |
Large |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178866
![]() ![]() |
Isofield™
80111XL |
X-Large |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178904
![]() ![]() |
Isofield™
80111XXL |
2X-Large |
£275.00
Pack of 20 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
30178877
![]() ![]() |
Isofield™
80111XXXL |
3X-Large |
£206.00
Pack of 15 |
Estimated Shipment: 22-12-2025
Log in to see stock. |
|||||
Description
- Sterile Cleanroom coverall with hood
- Latex-free, enclosed and elasticated face, wrists and ankles
- Ergo-fit design at back and shoulders allowing greater range of motion
- Aseptically presented fold
- Color coded left and right inner tabs to facilitate ease of donning
- Removable external tabs at zipper to ensure sterile field maintained
- Validated for sterility by X-Ray
- Sterility Assurance Level (SAL) 10-6
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
- Resistance of Materials Used in Protective Clothing to Penetration by Synthetic Blood ISO 16603:2004
- Viral penetration test (liquid challenge: Bacteriophage Phi-X174) ISO 16604:2004
- Material resistance to wet bacterial Penetration ISO 22610
- Resistance to penetration by biologically contaminated aerosols ISO 22611
- Resistance to dry microbial penetration ISO 22612
- Basis Weight ASTM D3776
- Dry Mullen Burst Strength TAPPI T403
- Grab Tensile Strength CD ASTM D5034
- Grab Tensile Strength MD ASTM D5034
- Trapezoid Tear MD ASTM D5733-95
- Wet Peel CD (inner/outer) ASTM F904-98
- Hydrostatic Head (with screen) AATCC 127
- Moisture Vapor Transmission Rate (MVTR) ASTM E96 Procedure D
- Static Decay MD/CD WSP 40.2
- Sterility Validation EN ISO 11137 Part 2 : 2015
- Particulate Cleanliness – Helmke Drum Test : Class 1
- Surface Resistivity ASTM D257
Specifications
| Cleanroom Coveralls | |
| Polyethylene, Non-woven Polypropylene Laminate | |
| Single-use | |
| Open | |
| Hooded | |
| Zipper | |
| Sterile | |
| None |
| Unisex | |
| White | |
| Elastic at Back | |
| Covered Elastic | |
| Attached, Open Face | |
| Bound | |
| Chemicals, Anti-static, Liquid, Particle | |
| Class 100 (ISO 5) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.