missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Stepped Microtip

Robust and reliable microtips and probes that intensify and radiate ultrasonic energy into a sample.

Brand:  Sonics Materials 630-0423

Code : A0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10754793

  • £541.00 / Each
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

  • Microtip probe, 2 mm, 0.1 mL to 5 mL
  • Microtips and probes intensify and radiate the ultrasonic energy into the sample
  • Smaller diameter tips produce greater intensity of cavitation, but the energy released is restricted to a narrower, more concentrated field
    • Conversely, larger diameter tips produce lower intensity, but the energy is released over a greater area
    • The larger the tip diameter, the larger the volume that can be processed, but at reduced intensity
Specifications

Specifications

Stepped Microtip
89 μm
2 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers