missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics Materials™ Stepped Microtip
Robust and reliable microtips and probes that intensify and radiate ultrasonic energy into a sample.
£400.00 - £541.00
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10754793
|
Sonics Materials
630-0423 |
2 mm |
£541.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10131492
|
Sonics Materials™
630-0435 |
6 mm |
£400.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Microtip probe, 2 mm, 0.1 mL to 5 mL
- Microtips and probes intensify and radiate the ultrasonic energy into the sample
- Smaller diameter tips produce greater intensity of cavitation, but the energy released is restricted to a narrower, more concentrated field
- Conversely, larger diameter tips produce lower intensity, but the energy is released over a greater area
- The larger the tip diameter, the larger the volume that can be processed, but at reduced intensity
Specifications
1 Ea. |