missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ SteamLine Combination Electrode with Screw Plug Head
Steam-sterilized, low-maintenance pH and redox electrode with build-in temperature sensors for applications in biotechnology, food technology, and process chemistry. SI Analytics™ SteamLine Combination Electrode with Screw Plug Head offers long term high reliability and precision.
£355.00 - £478.00
Specifications
Junction | Ceramic Diaphragm |
---|---|
Material | S-Glass |
pH Range | 0 to 14 |
Internal Reference | Silamid™ |
Membrane | Sphere |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10601192
|
SI Analytics™
285113254 |
325 mm |
£355.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
10453502
|
SI Analytics™
285113398 |
425 mm |
£478.00
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- Our SteamLine electrodes offer long-term high reliability and precision
- Their special construction makes their outstanding practical properties possible
- The reference electrode with gel electrolyte is pressurized for long-term stability
- Proven pH glass for very rapid and stable response behavior of the pH glass electrode
- Suitable for even the hardest conditions of use, including CIP and SIP
- Many different versions of the SteamLine sensors are available, with installation lengths of 120, 225, 325, 360 and 425 mm
- For pH sensors you can also choose between versions with and without built-in temperature sensor, where you again have the choice between Pt100 and Pt1000 versions with VP screw heads
Specifications
Ceramic Diaphragm | |
0 to 14 | |
Sphere | |
12 mm |
S-Glass | |
Silamid™ | |
0°C to 140°C |