Learn More
SI Analytics™ SteamLine Combination Electrode with Screw Plug Head
Steam-sterilized, low-maintenance pH and redox electrode with build-in temperature sensors for applications in biotechnology, food technology, and process chemistry. SI Analytics™ SteamLine Combination Electrode with Screw Plug Head offers long term high reliability and precision.
Brand: SI Analytics™ 285113398
393.06 GBP valid until 2024-05-31
Use promo code "21700" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
- Our SteamLine electrodes offer long-term high reliability and precision
- Their special construction makes their outstanding practical properties possible
- The reference electrode with gel electrolyte is pressurized for long-term stability
- Proven pH glass for very rapid and stable response behavior of the pH glass electrode
- Suitable for even the hardest conditions of use, including CIP and SIP
- Many different versions of the SteamLine sensors are available, with installation lengths of 120, 225, 325, 360 and 425 mm
- For pH sensors you can also choose between versions with and without built-in temperature sensor, where you again have the choice between Pt100 and Pt1000 versions with VP screw heads
Specifications
VP Screw Plug Head | |
S-Glass | |
pH Combination Electrode | |
Sphere | |
0°C to 140°C | |
12 mm |
Ceramic Diaphragm | |
0 to 14 | |
Silamid™ | |
Sl 82-425PHt-Vp | |
425 mm |