missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Starterpack - epT.I.P.S.™ Reloads, BioBased, Biopur
GREENER_CHOICE

Product Code. 31759375 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
2 to 200 μL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
31759375 2 to 200 μL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31759375 Supplier Eppendorf Supplier No. 0030080432
Add to basket
Add to basket
This item is not returnable. View return policy

Trusted by scientists for precision, purity, and reliability, Eppendorf pipette tips are made of at least 90% biobased polypropylene (mass-balance approach).

  • epT.I.P.S.™ BioBased reloads, 2-200 μL: 480 tips made from renewable resources, Biopur™ quality and ACT labeled, for pure results.
  • epT.I.P.S.™ Box 2: Durable, autoclavable, and reusable - ideal for efficient, sustainable lab work.
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2 to 200 μL
Filtered Non-filtered
Sterility Sterile
Color Yellow
Autoclavable Autoclavable
Length (Metric) 53 mm
Certifications/Compliance ISO 9001, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Format Reload Deck
Tip Style Standard
Product Type Consumables
ACT Label Yes
For Use With (Equipment) Air-cushion System
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.