missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard Classic Autoclave

Product Code. p-200104879 Shop All Fisherbrand Products
Click to view available options
Model:
UK & EU Plug
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 30242848

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclave set to 126°C.

Plug and play 9 L autoclave set to 126°C.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UKCA
Color White, Blue
Capacity (English) 2 gal.
Capacity (Metric) 9 L
Depth (Metric) Chamber 230 mm
Diameter (English) Chamber 8.4 in.
Depth (English) Chamber 9.2 in.
Diameter (Metric) Chamber 210 mm
Length (English) 9.1 in.
Length (Metric) 228 mm
Model UK & EU Plug
Product Type Autoclave
Temperature (English) 259°F
Temperature (Metric) 126°C
Frequency 50 Hz
Programmability No
Voltage 230 V
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.