missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard Three-Prong Extension Clamps

Securely hold flasks, beakers and burettes with these extension clamps. Standard Three-Prong Extension Clamps feature an innovative closed yoke design that minimizes contamination and corrosion of internal components and is easier to clean and decontaminate.

Brand:  Cole-Parmer™ 08021-24

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11765419

  • £60.27 / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

Design allows use of the clamp’s full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.
  • Available in 3 sizes, small, medium, and large
  • Constructed of nickel plated zinc
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • Ideal for irregularly shaped objects
  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications

Specifications

1 Ea.
Nickel-plated Zinc
217.67 mm
Utility Clamp
71 mm
Medium
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers