missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Standard Three-Prong Extension Clamps
Securely hold flasks, beakers and burettes with these extension clamps. Standard Three-Prong Extension Clamps feature an innovative closed yoke design that minimizes contamination and corrosion of internal components and is easier to clean and decontaminate.
£49.85 - £61.00
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11775419
|
Cole-Parmer™
08021-26 |
108 mm |
£61.00
Each |
In Stock
Log in to see stock. |
|||||
11765419
|
Cole-Parmer™
08021-24 |
71 mm |
£60.27
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
11705439
|
Cole-Parmer™
08021-36 |
105 mm |
£61.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
11755419
|
Cole-Parmer™
08021-22 |
39 mm |
£49.85
Each |
In Stock
Log in to see stock. |
|||||
11785429
|
Cole-Parmer™
08021-32 |
46 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Design allows use of the clamp’s full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.- Available in 3 sizes, small, medium, and large
- Constructed of nickel plated zinc
- Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
- Ideal for irregularly shaped objects
- An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications
1 Ea. | |
Utility Clamp | |
Nickel-plated Zinc |