missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Stainless Steel Wire Basket for Vertical Autoclaves

Product Code. 17879548 Shop All Tuttnauer Products
Change view
Click to view available options
For Use With (Equipment):
2840 Vertical Autoclave
3850 Vertical Autoclave
5050 Vertical Autoclave
5075 Vertical Autoclave
Dimensions (L x W):
250 x 190 mm
250 x 380 mm
357 x 220 mm
357 x 330 mm
465 x 235 mm
465 x 350 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Dimensions (L x W) unitSize
17879548 2840 Vertical Autoclave 250 x 380 mm Each
17859548 2840 Vertical Autoclave 250 x 190 mm Each
17899548 3850 Vertical Autoclave 357 x 220 mm Each
17889548 3850 Vertical Autoclave 357 x 330 mm Each
17809558 5075 Vertical Autoclave 465 x 235 mm Each
15123225 5050 Vertical Autoclave 465 x 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17879548 Supplier Tuttnauer Supplier No. BSK4110002
  • ONLINE EXCLUSIVE PRICE
    £432.60
    £354.00 / Pack of 1
    Save £78.60
    18% Off
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel mesh wire basket for bottles and general use.

  • Stainless Steel wire basket

Specifications

Description Maximum number of baskets: 1
Capacity (English) 4.2 gal.
Capacity (Metric) 19 L
Depth (Metric) Chamber 38 cm
Dimensions (L x W) 250 x 380 mm
Depth (English) Chamber 15.2 in.
For Use With (Equipment) 2840 Vertical Autoclave
Length (English) 9.8 in.
Length (Metric) 25 cm
Product Type Autoclave Basket
Dimensions (Dia. x H) 250 x 380 mm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.