missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stainless Steel wire basket
Specifications
Specifications
| Description | Maximum number of baskets: 2 |
| Capacity (English) | 2.1 gal. |
| Capacity (Metric) | 9.5 L |
| Depth (Metric) Chamber | 19 cm |
| Dimensions (L x W) | 250 x 190 mm |
| Depth (English) Chamber | 7.6 in. |
| For Use With (Equipment) | 2840 Vertical Autoclave |
| Length (English) | 9.8 in. |
| Length (Metric) | 25 cm |
| Product Type | Autoclave Basket |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?