missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Stainless Steel Wire Basket for Vertical Autoclaves
Shop All Tuttnauer Products
Click to view available options
For Use With (Equipment):
2840 Vertical Autoclave
3850 Vertical Autoclave
5050 Vertical Autoclave
5075 Vertical Autoclave
Dimensions (L x W):
250 x 190 mm
250 x 380 mm
357 x 220 mm
357 x 330 mm
465 x 235 mm
465 x 350 mm
Unit Size:
Each
Description
- Stainless Steel wire basket
Specifications
Specifications
| Description | Maximum number of baskets: 3 |
| Capacity (English) | 8.8 gal. |
| Capacity (Metric) | 40 L |
| Depth (Metric) Chamber | 23.5 cm |
| Dimensions (L x W) | 465 x 235 mm |
| Depth (English) Chamber | 9.4 in. |
| For Use With (Equipment) | 5075 Vertical Autoclave |
| Length (English) | 18.3 in. |
| Length (Metric) | 46.5 cm |
| Product Type | Autoclave Basket |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction