missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes 10 mm and Smaller, ISO 3310/1

Product Code. 10116601 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
1 mm
1.12 mm
1.18 mm
1.25 mm
1.4 mm
1.6 mm
1.7 mm
1.8 mm
2 mm
2.24 mm
2.36 mm
2.5 mm
2.8 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.5 mm
4.75 mm
5 mm
5.6 mm
6.3 mm
6.7 mm
7.1 mm
8 mm
9 mm
9.5 mm
10 mm
Unit Size:
Each
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10116601 4 mm Each
10799892 1.12 mm Each
10709902 1.18 mm Each
10700093 1.25 mm Each
10380622 1.6 mm Each
10370622 1.4 mm Each
10750473 1.7 mm Each
10583532 1.8 mm Each
10514492 10 mm Each
10298781 2.36 mm Each
10015081 2.24 mm Each
10741433 3.35 mm Each
10731243 2.8 mm Each
10208791 2.5 mm Each
10688751 4.5 mm Each
10127171 3.55 mm Each
10770273 5.6 mm Each
10320812 5 mm Each
10300672 4.75 mm Each
10208831 6.3 mm Each
10780273 7.1 mm Each
10498531 6.7 mm Each
10514302 8 mm Each
10075021 9.5 mm Each
10156071 9 mm Each
10288781 2 mm Each
10536222 1 mm Each
10741243 3.15 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Product Code. 10116601

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes between 1mm and 10 mm.

  • Stainless-steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 50 mm
  • ISO 3310/1

Specifications

Quantity 1 Each
Pore Size 4 mm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Includes Certificate of compliance with ISO 3310/1 or NFX 11-504
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.