missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1

Product Code. 10370572 Shop All Fisherbrand Products
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
missing translation for 'unitSize'
Each

Product Code. 10370572

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Use for separation, fractioning, or particle size determination. These Stainless Steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes smaller than 1mm.

  • Stainless Steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 50 mm
  • ISO 3310/1

Specifications

Quantity 1 Each
Pore Size 150 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Includes Certificate of compliance with ISO 3310/1 or NFX 11-504
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.