Learn More
RETSCH Stainless Steel Collecting Pan with Outlet for Test Sieves
Collects resulting samples from test sieves. These stainless steel pans are compatible with multiple test sieves and sieve shakers, based upon the required diameter. Outlet allows draining of liquids during wet sieving.
Brand: RETSCH 69.440.0070
Additional Details : Weight : 5.00000kg
Description
- Stainless steel
- Outlet allows draining to occur during separation or sorting
- Compatible with multiple test sieves, based upon diameter
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks with O-ring
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
400 mm | |
Stainless Steel | |
70mm |
Collecting Pan With Outlet | |
Test sieves; Analytical Sieve Shaker AS 200 Digital |