missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Collecting Pan with Outlet for Test Sieves
Collects resulting samples from test sieves. These stainless steel pans are compatible with multiple test sieves and sieve shakers, based upon the required diameter. Outlet allows draining of liquids during wet sieving.
£185.00 - £845.00
Specifications
Type | Collecting Pan With Outlet |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Test sieves; Analytical Sieve Shaker AS 200 Digital |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
10630652
|
RETSCH
69.420.0050 |
200 mm | 50mm |
£304.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10239211
|
RETSCH
60.010.100100 |
100 mm | 40mm |
£185.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10135892
|
RETSCH
69.430.0050 |
305 mm | 56mm |
£595.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11934432
|
RETSCH
69.440.0070 |
400 mm | 70mm |
£765.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11984432
|
RETSCH
69.445.0084 |
450 mm | 85mm |
£845.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10278931
|
RETSCH
69.420.3050 |
203 mm | 50.8mm |
£304.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
10416041
|
RETSCH
60.010.100150 |
150 mm | 40mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Stainless steel
- Outlet allows draining to occur during separation or sorting
- Compatible with multiple test sieves, based upon diameter
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks with O-ring
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
Collecting Pan With Outlet | |
Stainless Steel | |
Test sieves; Analytical Sieve Shaker AS 200 Digital |