missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Stainless Steel Spaula Spoon

Product Code. 10661452
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
Unit Size:
Each

Product Code. 10661452

Brand: Usbeck™ 3346

Only null left
Add to basket
Add to basket

Scoop, mix and transfer substances with simplicity. Usbeck™ Stainless Steel Spaula Spoon is ideal for scooping, mixing and transferring substances.

  • Stainless steel
  • Width of spoon 29 mm

Specifications

Product Type Spoon Spatula
Width (Metric) Blade 29 mm
Material Stainless Steel
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.