Learn More
Buerkle™ Stainless Steel Spatula
Premium stainless steel construction, high-gloss polished and completely welded, thus completely free of undercuts.
Brand: Buerkle™ 5383-1000
182.83 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.30000kg
Description
- Stainless steel AISI 316L (1.4404).
- Highly stable and solid design
- Pierces solid substances or sacks and BigBags.
- Ideally suited for taking samples of powders, granulates and pasty media, especially in food and pharmaceutical applications
- Very sturdy
- Easy to clean
- Autoclavable
- Can be flame-sterilized
- High-gloss polished
Specifications
Autoclavable | |
Silver | |
Foodstuffs | |
188 mm | |
40 mm | |
301 x 48 mm | |
Stainless Steel V4A | |
301 mm |
50 mL | |
High-Gloss Polished | |
Silver | |
48 mm | |
Stainless Steel V4A | |
110 mm | |
Stainless Steel V4A |