missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Open PharmaScoop™
Designed to be easy to clean due to their crevice free construction. Sampling Systems™ Open PharmaScoop™ is a wider alternative to the generic PharmaScoops™.
Brand: Sampling Systems™ A336-4000
Additional Details : Weight : 5.95820kg
Description
- Very high quality scoops
- Heavy duty construction
- Made from 316L Stainless Steel
- Crevice free
- Satin finish
- Rounded corners for easy cleaning
- GMP correct
Specifications
General Purpose Scoop | |
4 L | |
390 mm | |
190 mm |
Stainless Steel (316L) | |
Mirror Polish | |
270 mm |