missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Open PharmaScoop™
Designed to be easy to clean due to their crevice free construction. Sampling Systems™ Open PharmaScoop™ is a wider alternative to the generic PharmaScoops™.
£55.15 - £129.00
Specifications
Product Type | General Purpose Scoop |
---|---|
Material | Stainless Steel (316L) |
Finish | Mirror Polish |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Length (Metric) Bowl | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Length (Metric) Bowl | Width (Metric) | Price | Quantity & Availability | ||
15809641
|
Sampling Systems™
A336-500 |
500 mL | 300 mm | 195 mm | 100 mm |
£96.35
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||
15819641
|
Sampling Systems™
A336-750 |
750 mL | 320 mm | 200 mm | 125 mm |
£69.25
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
15859631
|
Sampling Systems™
A336-1000 |
1000 mL | 350 mm | 230 mm | 130 mm |
£74.70
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||
15869631
|
Sampling Systems™
A336-1500 |
1500 mL | 390 mm | 270 mm | 140 mm |
£88.20
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
15879631
|
Sampling Systems™
A336-2000 |
2 L | 410 mm | 295 mm | 160 mm |
£112.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||
15889631
|
Sampling Systems™
A336-250 |
250 mL | 280 mm | 165 mm | 100 mm |
£55.15
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
15899631
|
Sampling Systems™
A336-4000 |
4 L | 390 mm | 270 mm | 190 mm |
£129.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
Description
- Very high quality scoops
- Heavy duty construction
- Made from 316L Stainless Steel
- Crevice free
- Satin finish
- Rounded corners for easy cleaning
- GMP correct
Specifications
General Purpose Scoop | |
Stainless Steel (316L) | |
Mirror Polish |