missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Open PharmaScoop™

Designed to be easy to clean due to their crevice free construction. Sampling Systems™ Open PharmaScoop™ is a wider alternative to the generic PharmaScoops™.

Brand:  Sampling Systems™ A336-2000

Additional Details : Weight : 5.95820kg

 View more versions of this product

Product Code. 15879631

  • £112.00 / Each
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

  • Very high quality scoops
  • Heavy duty construction
  • Made from 316L Stainless Steel
  • Crevice free
  • Satin finish
  • Rounded corners for easy cleaning
  • GMP correct
Specifications

Specifications

General Purpose Scoop
2 L
410 mm
160 mm
Stainless Steel (316L)
Mirror Polish
295 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers