missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Open PharmaScoop™

Designed to be easy to clean due to their crevice free construction. Sampling Systems™ Open PharmaScoop™ is a wider alternative to the generic PharmaScoops™.

Brand:  Sampling Systems™ A336-750

Additional Details : Weight : 0.85000kg

 View more versions of this product

Product Code. 15819641

  • £69.25 / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Very high quality scoops
  • Heavy duty construction
  • Made from 316L Stainless Steel
  • Crevice free
  • Satin finish
  • Rounded corners for easy cleaning
  • GMP correct
Specifications

Specifications

General Purpose Scoop
750 mL
320 mm
125 mm
Stainless Steel (316L)
Mirror Polish
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers