missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel One-Piece Ladles
Click to view available options
Capacity (Metric):
50 mL
250 mL
450 mL
Length (Metric) Handle:
28 cm
32 cm
35 cm
Unit Size:
Each
Description
- Ergonomic handle shape to let you insert your thumb
- Prevents the utensil from rotating, even with wet or greasy hands
- Good grip without fatigue
- Dishwasher-safe
- Finished off with a fixed hook, suitable for round or square, thick or thin hanging bars
- Perfectly spherical ladles on the entire height of the dome, essential for non-spillage pouring
- Neat deburring and finish
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Product Type | One-piece Ladle |
| Length (Metric) Handle | 28 cm |
| Material | Stainless Steel |
| Handle Type | Angled, ergonomic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction